References
Festo:MSFW-230-50/60
Rubix:108A1224
Manufacturer :4540
EAN:4052568019051

Documents
Product details : FESTO 4540 SOLENOID COIL MSFW-230-50/60
Solenoid coil MSFW-230-50/60 With standard plug socket Assembly Position=Any, Switching Position indicator=No, Min. pickup time=10 ms, Duty cycle=100%, Power factor cos {phi}=0,7
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x43x22 mm |
|---|---|
| Logistic Weight | 74,5 g |
| Type | solenoid coil |
Show UNSPSC/ECL@SS
£ 19.24 excl. VAT
/ Each
£ 23.09 incl. VAT
- In stock: Next day delivery