FESTO 540161 REGULATOR PLATE VABF-S4-2-R2C2-C-10

VABF Functional element according to ISO 15407-2

See technical informationSee documents

References

Festo:VABF-S4-2-R2C2-C-10
Rubix:109A3485
Manufacturer :540161
EAN:4052568178444
brand logo

Technical specifications

Typecontroller plate

Documents

Product details : FESTO 540161 REGULATOR PLATE VABF-S4-2-R2C2-C-10


regulator plate VABF-S4-2-R2C2-C-10 For valve terminals VTSA and VTSA-F, standard port pattern to 15407-2, up to max. 10 bar. Width=18 mm, Based on the standard=ISO 15407-2, Assembly Position=Any, Controller function=(* Output pressure constant, * with secondary exhaust), Pressure gauge selection=possible

Technical specifications


Attributes
Typecontroller plate
£ 159.90 excl. VAT
/ Each
£ 191.88 incl. VAT
  • Delivery usually within ( 6 ) days