References
Festo:VABM-C8-12E-G14-35-PT-L
Rubix:391A7055
Manufacturer :1247987
EAN:4052568229122
Documents
Product details : FESTO 1247987 MANIFOLD RAIL
manifold rail VABM-C8-12E-G14-35-PT-L Grid dimension=12 mm, Max. number of valve Positions=35, Corrosion resistance classification CRC=0, Max. tightening torque, valve Mounting=0,6 Nm, Max. tightening torque, Wall mounting=5 Nm
Connection strip VABM-C8-12E-G14-35-PT-L Pitch=12 mm, Max. number of valve positions=35, Corrosion resistance class KBK=0, Max. tightening torque valve fastening=0.6 Nm, Max. tightening torque wall mounting=5 Nm
Technical specifications
Attributes
| Type | connection strip |
|---|
Show UNSPSC/ECL@SS
£ 1,824.32 excl. VAT
/ Each
£ 2,189.18 incl. VAT
- Delivery usually within ( 8 ) days
