FESTO 542885 VERTICAL PRESSURE SHUT-OFF PLATE VABF-S4-1-L1D1-C
VABF Functional element according to ISO 15407-2
See technical informationSee documentsReferences
Festo:VABF-S4-1-L1D1-C
Rubix:132A4950
Manufacturer :542885
EAN:4052568180782
Documents
Product details : FESTO 542885 VERTICAL PRESSURE SHUT-OFF PLATE VABF-S4-1-L1D1-C
vertical pressure shut-off plate VABF-S4-1-L1D1-C For valve terminals VTSA and VTSA-F, standard port pattern to 15407-2, for Mounting between manifold sub-base and valve, supply pressure of the terminal is blocked. Dismantling of the valve is possible without shutting off the pressure of the terminal. Width=26 mm, Based on the standard=ISO 15407-2, Assembly Position=Any, Operating pressure=3 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4]
Technical specifications
Attributes
| Type | vertical pressure lock plate |
|---|
Show UNSPSC/ECL@SS
£ 114.20 excl. VAT
/ Each
£ 137.04 incl. VAT
- Delivery usually within ( 6 ) days
