FESTO 546824 REGULATOR PLATE VABF-S1-1-R4C2-C-10


VABF Functional element

References
festo:VABF-S1-1-R4C2-C-10
rubix:112A1334
manufacturer :546824
ean:4052568185442
brand logo
brand logo
Technical specifications
Typefunctional element according to iso 15407-2

Product details : FESTO 546824 REGULATOR PLATE VABF-S1-1-R4C2-C-10


regulator plate VABF-S1-1-R4C2-C-10 For valve terminal VTSA, standard port pattern to 5599-1, up to max. 10 bar. Width=42 mm, Based on the standard=ISO 5599-1, Assembly Position=Any, Pneumatic vertical stacking=Pressure regulator for 2 and 4, Controller function=(* Output pressure constant, * with secondary exhaust)

Technical specifications


Attributes
Typefunctional element according to iso 15407-2
Show UNSPSC/ECL@SS
Ā£ 279.70 excl. VAT
/ Each
Ā£ 335.64 incl. VAT
  • Delivery usually within ( 11 ) days