References
SMC:AS-25L
Rubix:218A8109
Manufacturer :AS-25L
EAN:3618035551045
Documents
Product details : SMC AS-25L BRACKET
SMC series AS*002F, in-line type, compact speed controllers with built in one-touch fittings minimize installation time, reduce mounting height, and enable a more compact machine design. These speed controls can be mounted in 4 variations (direct mounting, L-bracket mounting, DIN rail mounting and holder mounting). Available tube sizes range from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch). The AS*002F speed control series is RoHS compliant.
Technical specifications
Attributes
| Type | bracket |
|---|
Show UNSPSC/ECL@SS
£ 2.32 excl. VAT
/ Each
£ 2.78 incl. VAT
- Delivery usually within ( 4 ) days
