Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 563395 THROTTLE PLATE
FESTO 563395 THROTTLE PLATE
Pressure regulator Festo
References
festo:
VABF-S7-F1B1P2-F
rubix:
391A6737
manufacturer :
563395
ean:
4052568210854
Technical specifications
Min. service pressure
0
bar
Max. service pressure
12
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 563395 THROTTLE PLATE
Flow control plate VABF-S7-F1B1P2-F Width=50 mm, Assembly Position=Any, Corrosion resistance classification CRC=3, Mounting type=with through hole, Materials note=(* Contains PWIS substances, * Conforms to RoHS)
Technical specifications
Attributes
Logistic Weight
176
g
Min. service pressure
0
bar
Max. service pressure
12
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
111.23
excl. VAT
/
Each
£
133.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 192325 PRESSURE REGULATOR LR-3/4-D-7-O-I-MIDI
SMC IR3010-03B REGULATOR ASSEMBLY
FESTO 565408 FLOW SENSOR SFAB-1000U-WQ10-2SV-M12
SMC AR30-F03H-D MODULAR STYLE REGULATOR
AVENTICS R412006135
SMC AR30K-F03H-D MODULAR STYLE REGULATOR
FESTO 538018 PRECISION PRESSURE REGULATOR MS6-LRP-3/8-D7-A8
SMC ITV3010-01F2N ELECTRO-PNEUMATIC REGULATOR
FESTO 534337 ONE-WAY FLOW CONTROL VALVE GRLA-1/8-QS-8-RS-D
FESTO 572544 FIXED FLOW RESTRICTOR
AVENTICS REGULATOR 0821302080
AVENTICS 0821300863
FESTO 529426 PRESSURE REGULATOR MS4-LR-1/8-D7-AS-Z
AVENTICS PRESSURE REGULATOR 0821302529
FESTO 554046 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L10H-A&