FESTO 529426 PRESSURE REGULATOR MS4-LR-1/8-D7-AS-Z
MS4-LR Pressure regulating valve
See technical informationSee documentsReferences
Festo:MS4-LR-1/8-D7-AS-Z
Rubix:123A7991
Manufacturer :529426
EAN:4052568085148

Technical specifications
| Min. service pressure | 0.1 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 529426 PRESSURE REGULATOR MS4-LR-1/8-D7-AS-Z
Pressure regulator MS4-LR-1/8-D7-AS-Z 12 bar maximum output pressure, with pressure gauge, lockable regulator head, direction of flow: from right to left. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistic Weight | 264 g |
|---|---|
| Min. service pressure | 0.1 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 42.67 excl. VAT
/ Each
£ 51.20 incl. VAT
- Delivery usually within ( 6 ) days