References
Festo:VABS-S4-2S-G18-R3
Rubix:111A2156
Manufacturer :541064
EAN:4052568090609
Documents
Product details : FESTO 541064 SUB-BASE VABS-S4-2S-G18-R3
sub-base VABS-S4-2S-G18-R3 with port pattern according to standard 15407/-2. Width=18 mm, Based on the standard=ISO 15407-2, Assembly Position=Any, Pilot Air supply=external, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Type | connecting plate according to iso 15407-2 |
|---|
Show UNSPSC/ECL@SS
£ 65.68 excl. VAT
/ Each
£ 78.82 incl. VAT
- Delivery usually within ( 6 ) days