FESTO 541066 SUB-BASE VABS-S4-1S-N14-B-K2
VABS Connection plate
See technical informationSee documentsReferences
Festo:VABS-S4-1S-N14-B-K2
Rubix:111A2775
Manufacturer :541066
EAN:4052568090623
Documents
Product details : FESTO 541066 SUB-BASE VABS-S4-1S-N14-B-K2
sub-base VABS-S4-1S-N14-B-K2 with port pattern according to standard 15407/-2. Width=26 mm, Based on the standard=ISO 15407-2, Assembly Position=Any, Pilot Air supply=Internal, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Type | connecting plate according to iso 15407-2 |
|---|
Show UNSPSC/ECL@SS
£ 53.55 excl. VAT
/ Each
£ 64.26 incl. VAT
- Usually arrives within 14 working days