References
Festo:VS-3-1/8
Rubix:107A6297
Manufacturer :2334
EAN:4052568110185

Documents
Product details : FESTO 2334 STEM ACTUATED VALVE VS-3-1/8
Stem actuated valve VS-3-1/8 Piloted, normally closed. Valve function=3/2 closed, monostable, Standard nominal flow rate=120 l/min, Operating pressure=3,5 - 8 bar, Design structure=Piston seat, Nominal size=3,5 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x41x19 mm |
|---|---|
| Logistic Weight | 94 g |
| Type | vs-3-1/8 stem actuated valve |
Show UNSPSC/ECL@SS
£ 166.08 excl. VAT
/ Each
£ 199.30 incl. VAT
- Delivery usually within ( 8 ) days