FESTO 539220 MANIFOLD SUB-BASE VABV-S4-1S-G14-2T2


VABV linking plate

References
festo:VABV-S4-1S-G14-2T2
rubix:132A8358
manufacturer :539220
ean:4052568007089
VABV-S4-1S-G14-2T2 Manifold sub-base
brand logo
Technical specifications
TypeInterlocking panel according to ISO 15407-2
See all Specifications

Product details : FESTO 539220 MANIFOLD SUB-BASE VABV-S4-1S-G14-2T2


Manifold sub-base VABV-S4-1S-G14-2T2 For valve terminal VTSA, ISO plug-in. Size=26mm, CE mark (see declaration of conformity)=to EU directive low-voltage devices, Corrosion resistance classification CRC=0, Product weight=634 g, Materials note=Conforms to RoHS

Technical specifications


Attributes
Logistics dimensions (L x W x H)185x85x85Ā mm
Logistic Weight702Ā g
TypeInterlocking panel according to ISO 15407-2
Show UNSPSC/ECL@SS
Ā£ 86.31 excl. VAT
/ Each
Ā£ 103.57 incl. VAT
  • Delivery usually within ( 2 ) days