FESTO 566566 MANIFOLD RAIL VABM-L1-10S-G18-10

Manifold strip VABM-L1

See technical informationSee documents

References

Festo:VABM-L1-10S-G18-10
Rubix:112A9344
Manufacturer :566566
EAN:4052568214326
VABM-L1-10S-G18-10 Manifold strip

Technical specifications

Typeconnector strip for vuvg
See all Specifications

Documents

Product details : FESTO 566566 MANIFOLD RAIL VABM-L1-10S-G18-10


Manifold strip VABM-L1-10S-G18-10 Grid dimension=10,5 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))

Technical specifications


Attributes
Logistic Weight193 g
Typeconnector strip for vuvg
£ 85.30 excl. VAT
/ Each
£ 102.36 incl. VAT
  • Delivery usually within ( 2 ) days