FESTO 539224 MANIFOLD SUB-BASE VABV-S4-2S-G18-2T2
VABV linking plate
See technical informationSee documentsReferences
Festo:VABV-S4-2S-G18-2T2
Rubix:111A6844
Manufacturer :539224
EAN:4052568089610

Documents
Product details : FESTO 539224 MANIFOLD SUB-BASE VABV-S4-2S-G18-2T2
Manifold sub-base VABV-S4-2S-G18-2T2 For valve terminal VTSA, ISO plug-in. Size=18mm, CE mark (see declaration of conformity)=to EU directive low-voltage devices, Corrosion resistance classification CRC=0, Product weight=447 g, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistic Weight | 524,13 g |
|---|---|
| Type | interlinking plate according to iso 15407-2 |
Show UNSPSC/ECL@SS
£ 68.77 excl. VAT
/ Each
£ 82.52 incl. VAT
- Delivery usually within ( 6 ) days