FESTO 550603 MANIFOLD BLOCK

CPE terminal strip

See technical informationSee documents
References
Festo:CPE10-3/2-PRS-1/4-4-NPT
Rubix:390A5294
Manufacturer :550603
EAN:4052568094355
brand logo
Technical specifications
Typeterminal strip
Documents

Product details : FESTO 550603 MANIFOLD BLOCK


manifold block CPE10-3/2-PRS-1/4-4-NPT For CPE valves. Grid dimension=16 mm, Assembly Position=Any, Max. number of valve Positions=4, Max. no. of pressure zones=2, Operating pressure=-13 - 145 Psi
Connection block CPE10-3/2-PRS-1/4-4-NPT for CPE valves. Pitch=16 mm, Mounting position=any, Max. number of valve positions=4, Max. number of pressure zones=2, Operating pressure=-13 - 145 Psi

Technical specifications


Attributes
Typeterminal strip
Show UNSPSC/ECL@SS
£ 51.11 excl. VAT
/ Each
£ 61.33 incl. VAT
  • Usually arrives within 14 working days