FESTO 539219 MANIFOLD SUB-BASE VABV-S4-1S-N14-2T2
VABV linking plate
See technical informationSee documentsReferences
Festo:VABV-S4-1S-N14-2T2
Rubix:111A2476
Manufacturer :539219
EAN:4052568089573
Documents
Product details : FESTO 539219 MANIFOLD SUB-BASE VABV-S4-1S-N14-2T2
manifold sub-base VABV-S4-1S-N14-2T2 For valve terminal VTSA, ISO plug-in. Size=26 mm, CE mark (see declaration of conformity)=to EU directive low-voltage devices, Corrosion resistance classification CRC=0, Product weight=634 g, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Type | vabf interlinking plate according to iso 15407-2 |
|---|
Show UNSPSC/ECL@SS
£ 74.84 excl. VAT
/ Each
£ 89.81 incl. VAT
- Delivery usually within ( 11 ) days