References
Festo:VABM-C7-12W-G18-3
Rubix:391A7017
Manufacturer :549649
EAN:4052568093945

Documents
Product details : FESTO 549649 MANIFOLD RAIL
Manifold strip VABM-C7-12W-G18-3 For VOVG solenoid valve, with external auxiliary pilot Air. Max. number of valve Positions=3, Corrosion resistance classification CRC=2, Product weight=102 g, Pilot Air port 12=M3, Pneumatic Connection, port 1=G1/8
Connection strip VABM-C7-12W-G18-3 for solenoid valve VOVG, with external pilot air. Max. number of valve positions=3, Corrosion resistance class KBK=2, Product weight=102 g, Pilot air connection 12=M3, Pneumatic connection 1=G1/8
Technical specifications
Attributes
| Logistic Weight | 111 g |
|---|---|
| Type | connection strip for vovg |
Show UNSPSC/ECL@SS
£ 55.14 excl. VAT
/ Each
£ 66.17 incl. VAT
- Delivery usually within ( 26 ) days