FESTO 539222 MANIFOLD SUB-BASE VABV-S4-1S-G14-2T1


VABV linking plate

References
festo:VABV-S4-1S-G14-2T1
rubix:111A6843
manufacturer :539222
ean:4052568089597
brand logo
brand logo
Technical specifications
TypeVABF Interlinking plate according to ISO 15407-2

Product details : FESTO 539222 MANIFOLD SUB-BASE VABV-S4-1S-G14-2T1


manifold sub-base VABV-S4-1S-G14-2T1 For valve terminal VTSA, ISO plug-in. Size=26 mm, CE mark (see declaration of conformity)=to EU directive low-voltage devices, Corrosion resistance classification CRC=0, Product weight=634 g, Materials note=Conforms to RoHS

Technical specifications


Attributes
TypeVABF Interlinking plate according to ISO 15407-2
Show UNSPSC/ECL@SS
£ 81.04 excl. VAT
/ Each
£ 97.25 incl. VAT
  • Delivery usually within ( 6 ) days