FESTO 546215 MANIFOLD SUB-BASE VABV-S4-2HS-G18-2T2


Valves - Accessory / spare part Festo

References
festo:VABV-S4-2HS-G18-2T2
rubix:107A8630
manufacturer :546215
ean:4052568092184

Product details : FESTO 546215 MANIFOLD SUB-BASE VABV-S4-2HS-G18-2T2


manifold sub-base VABV-S4-2HS-G18-2T2 For valve terminal VTSA-F, ISO plug-in. Size=18 mm, CE mark (see declaration of conformity)=to EU directive low-voltage devices, Corrosion resistance classification CRC=0, Product weight=447 g, Materials note=Conforms to RoHS

Technical specifications


Attributes
No attributes to display for this product
£ 82.88 excl. VAT
/ Each
£ 99.46 incl. VAT
  • Delivery usually within ( 6 ) days