FESTO 8109397 SOLENOID COIL

VACC solenoid coil

See technical information

References

Festo:VACC-S13-K4-2U-EX4ME
Rubix:391A7365
Manufacturer :8109397
EAN:4052568210397
VACC-S13-K4-2U-EX4ME Solenoid coil

Technical specifications

Typesolenoid coil
See all Specifications

Product details : FESTO 8109397 SOLENOID COIL


Solenoid coil VACC-S13-K4-2U-EX4ME Type of actuation=electrical, Assembly Position=Any, Manual override=None, Switching Position indicator=No, Duty cycle=100%
Solenoid coil VACC-S13-18-K4-2U-EX4ME, solenoid shaft 13 mm, metric cable gland, 110 V DC and AC, potted encapsulation, increased safety. Actuation type=electrical, mounting position=any, switching position indicator=no, duty cycle=100%, insulating material class=H

Technical specifications


Attributes
Logistic Weight423 g
Typesolenoid coil
£ 194.52 excl. VAT
/ Each
£ 233.42 incl. VAT
  • Delivery usually within ( 6 ) days