References
Festo:VACF-B-C1-3W
Rubix:108A0614
Manufacturer :8030817
EAN:4052568280987
Documents
Product details : FESTO 8030817 SOLENOID COIL VACF-B-C1-3W
solenoid coil VACF-B-C1-3W Type C Connection pattern, to EN 175 301, 230 V AC/240 V AC/50-60 Hz Assembly Position=Any, Duty cycle=100%, Insulation class=H, Characteristic coil data=230/240 V AC: 50/60 Hz, pick-up power 5.8 VA, holding power 4.6 VA, Permissible voltage fluctuation=+/- 10 %
Technical specifications
Attributes
| Type | solenoid coil without explosion protection |
|---|
Show UNSPSC/ECL@SS
£ 10.55 excl. VAT
/ Each
£ 12.66 incl. VAT
- Delivery usually within ( 16 ) days