References
Danfoss:018F7352
Rubix:106A6158
Manufacturer :018F7352
EAN:5702428026482

Product details : DANFOSS SOLENOID COIL 240V 018F7352
Solenoid coils for demanding applications, IP65, type B, 10W AC/18W DC # Clip-on coils for quick, easy assembly and disassembly # wire acc. to insulation class H in the coiled body # ambient temperature: Up to + 80°C # IP 00 version with flat plug din 43650 form a # IP 20 version with protective cap # IP 65 version with mounted appliance socket
Technical specifications
Attributes
| Logistic Weight | 254 g |
|---|---|
| Type | bb240as |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days
