References
Festo:VACS-C-C1-3W
Rubix:108A0608
Manufacturer :8025338
EAN:4052568279158
Documents
Product details : FESTO 8025338 SOLENOID COIL VACS-C-C1-3W
solenoid coil VACS-C-C1-3W Type C Connection pattern, to EN 175 301, 230 V AC/240 V AC/50-60 Hz Assembly Position=Any, Duty cycle=100%, Insulation class=H, Characteristic coil data=230/240 V AC: 50/60 Hz, pick-up power 3 VA, holding power 2.3 VA, Permissible voltage fluctuation=+/- 10 %
Technical specifications
Attributes
| Type | solenoid coil with explosion protection |
|---|
Show UNSPSC/ECL@SS
£ 7.83 excl. VAT
/ Each
£ 9.40 incl. VAT
- Delivery usually within ( 11 ) days