References
Festo:VABM-B10-20S-G14-4-P3
Rubix:391A6795
Manufacturer :576467
EAN:4052568262266

Documents
Product details : FESTO 576467 MANIFOLD BLOCK
Manifold block VABM-B10-20S-G14-4-P3 Grid dimension=22 mm, Assembly Position=Any, Max. number of valve Positions=4, Corrosion resistance classification CRC=2, Product weight=441 g
Technical specifications
Attributes
| Logistic Weight | 730 g |
|---|---|
| Type | connection block for vuvs |
Show UNSPSC/ECL@SS
£ 42.86 excl. VAT
/ Each
£ 51.43 incl. VAT
- Delivery usually within ( 2 ) days