PIAB 0120299 PUMP VAC MINI XI0-3 01.20.299


Vacuum Cartridge

References
piab:0120299
rubix:123A5842
brand logo
brand logo
Technical specifications
TypeVacuum Cartridge

Product details : PIAB 0120299 PUMP VAC MINI XI0-3 01.20.299


COAX® is an advanced solution for creating vacuum with compressed air. Based on Piab's multistage technology, COAX® cartridges are smaller, more efficient and more reliable than conventional ejectors, that allows for the design of a flexible, modular and efficient vacuum system. The two-stage COAX® cartridge MICRO is probably the world's smallest multistage vacuum ejector. Its low weight makes it suitable to integrate close to the suction point in high speed pick-and-place applications of small objects. The two-stage COAX® cartridge MINI has small mounting dimensions and the three-stage COAX® cartridge MINI has high initial vacuum flow. The two-stage COAX® cartridge MIDI has small mounting dimensions and the three-stage COAX® cartridge MIDI has high initial vacuum flow. The MIDI cartridges are efficient generators of blow-air and are also suitable for fast evacuation of large volumes.

Strengths

•Three-stage COAX® cartridge - MINI
High vacuum flow at deep vacuum levels to 27. 8 -inHg
Quick response time when deep vacuum is needed
Suitable for handling sealed objects with high pick-up speed
Large vacuum flow in relation to energy consumption
Used in VGS™3010 and VGS™3040

Technical specifications


Attributes
TypeVacuum Cartridge
Show UNSPSC/ECL@SS
£ 100.13 excl. VAT
/ Each
£ 120.16 incl. VAT
  • Usually arrives within 14 working days