SMC ZP2-TB08MUN-H5 VACUUM PAD


Vacuum Cup

References
smc:ZP2-TB08MUN-H5
rubix:394A2057
manufacturer :00952683
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter8 mm
ShapeFlat
See all Specifications

Product details : SMC ZP2-TB08MUN-H5 VACUUM PAD


The ZPT series vacuum cups are available in diameters from 2 to 125mm, 6-cup materials, and 4-cup designs (flat, flat with ribs, deep and bellows), to suit multiple applications. Vertical vacuum entry connections can be made via one-touch fittings or threaded connections. Optional buffers can be ordered with up to 50mm stroke. SMCs ZP2 series vacuumpads are available indiameters from 2 to 340mm, and offer a variety ofpad materials and designs. The ZP2 series was designed to standardize special products designed for the ZP series. Pad types include: miniature pads, compact pads, nozzle pads, multibellows pads, sponge pads, mark-free pads, oval pad variations, and heavy-duty pad variations. Optional buffers can be ordered with up to 100mm stroke. The ZP3 line of vacuum cups has a compact pad and the buffer body has been shortened by as much as 2.2" when compared to the ZP series. The optional buffer can be ordered with up to 20mm stroke.

Strengths

•Bellows pad with adapter
Vertical vacuum inlet direction
Pad diameter: 4, 6 8, 10, 15, 20
Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber

Applications

Airline

Technical specifications


Attributes
MaterialNBR
Diameter8 mm
ShapeFlat
TypeVacuum Pad
Metrical Diameter8.8 mm
Show UNSPSC/ECL@SS
£ 6.85 excl. VAT
/ Each
£ 8.22 incl. VAT
  • Usually arrives within 14 working days