SMC ZP2-02ZJS VACUUM PAD


Vacuum Pad

References
smc:ZP2-02ZJS
rubix:2610697
brand logo
brand logo
Technical specifications
MaterialSilicone Rubber
Diameter2.5 mm
ShapeBellow
See all Specifications

Product details : SMC ZP2-02ZJS VACUUM PAD


For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 15 - Ø 46 mm
•Shapes: Multibellows Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.

Pad Diameter: 2mm
Pad Type: ZJ (Bellows)
Material: S (Silicon Rubber)
Lock Ring: With Lock Ring (or None)

Strengths

Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)4x5x4 mm
Logistic Weight1 g
MaterialSilicone Rubber
Diameter2.5 mm
ShapeBellow
TypeVacuum Pad
Metrical Diameter3.8 mm
Show UNSPSC/ECL@SS
£ 6.66 excl. VAT
/ Each
£ 7.99 incl. VAT
  • Delivery usually within ( 4 ) days