References
SMC:EZH10BS-06-06
Rubix:132A2224
Manufacturer :EZH10BS-06-06

Product details : SMC EZH10BS-06-06 VACUUM EJECTOR
The nozzle and the body, which have been made into a construction are compact and lightweight. Two types are available in the series: the box type with a silencer exhaust, and the body ported type, with an individual exhaust. To suit the operating conditions, port connections can be combined with a choice of one-touch and screw-in connections. The body ported type is also provided with mounting holes for securing the body.
Technical specifications
Attributes
| Logistic Weight | 33 g |
|---|---|
| Type | vacuum ejector |
Show UNSPSC/ECL@SS
£ 36.95 excl. VAT
/ Each
£ 44.34 incl. VAT
- Delivery date on request
Contact a branch