SMC ZPR25UN-06-A8 VACUUM PAD HORIZONTAL FLAT NBR
Multistage Ejector
See technical informationSee documentsReferences
SMC:ZPR25UN-06-A8
Rubix:394A2548
Manufacturer :00046766
EAN:3618036455229
Documents
Product details : SMC ZPR25UN-06-A8 VACUUM PAD HORIZONTAL FLAT NBR
The ZP, ZP2 and ZP3 series lateral entry adapters offer a wide variety of cup diameters, materials and designs to suit multiple applications. The adapters are available with SMC's acclaimed built-in one-touch fittings. Buffer types are available with strokes up to 50mm, depending on the series.
Strengths
•Lateral vacuum entry
With rotating or non-rotating buffer
Built-in one-touch fitting
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Built-in one-touch fitting
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Type | vaccum pad |
|---|
Show UNSPSC/ECL@SS
£ 21.33 excl. VAT
/ Each
£ 25.60 incl. VAT
- Usually arrives within 14 working days