SMC EZH10DS-06-06-08 VACUUM EJECTOR


Vacuum Ejector

References
smc:EZH10DS-06-06-08
rubix:119A5329
brand logo
brand logo
Technical specifications
TypeVacuum Ejector
See all Specifications

Product details : SMC EZH10DS-06-06-08 VACUUM EJECTOR


The nozzle and the body, which have been made into a construction are compact and lightweight. Two types are available in the series: the box type with a silencer exhaust, and the body ported type, with an individual exhaust. To suit the operating conditions, port connections can be combined with a choice of one-touch and screw-in connections. The body ported type is also provided with mounting holes for securing the body.

Technical specifications


Attributes
Logistics dimensions (L x W x H)17x66x37 mm
Logistic Weight25 g
TypeVacuum Ejector
Show UNSPSC/ECL@SS
£ 25.12 excl. VAT
/ Each
£ 30.14 incl. VAT
  • Delivery usually within ( 18 ) days