SMC EZM101HF-J5LZ-Q VACUUM EJECTOR


Vacuum Ejector

References
smc:EZM101HF-J5LZ-Q
rubix:132A6662
brand logo
brand logo
Technical specifications
TypeVacuum Ejector
See all Specifications

Product details : SMC EZM101HF-J5LZ-Q VACUUM EJECTOR


The ZM series is an all-in-one vacuum generator, complete with internal suction filter, exhaust silencer, supply and break valve, and vacuum switch. Its dual-stage nozzle design increases suction flow by 40% over single-stage generators, yet its compact size makes it suitable for many different applications. ZM series generators also boast a strong vacuum break pressure for quick cycle times. Available in standalone or manifold configurations.

Strengths

•Vacuum ejector with valve and switch (metric)
Nozzle diameters: .5mm, .7mm, 1mm, 1.3mm, 1.5mm
Body styles with or without valve
Standard or high noise reduction silencer
Various lead wire and connector options
Various vacuum switch models
Various vacuum switch electrical entry options

Applications

Semiconductor and Electrical, Automobile Assembly, Food and Medical Equipment, Manufacturing and Assembly Equipment, Robotic Hand/Material Handling, Automotive Assembling Machines, Automatic Transfer Equipment, Pick and Place Machine, Printing Machinery

Technical specifications


Attributes
Logistic Weight231 g
TypeVacuum Ejector
Show UNSPSC/ECL@SS
£ 195.78 excl. VAT
/ Each
£ 234.94 incl. VAT
  • Delivery usually within ( 29 ) days