SMC ZU07SA IN-LINE VACUUM EJECTOR


Vacuum Ejector

References
smc:ZU07SA
rubix:227A9621
manufacturer :016111076
brand logo
brand logo
Technical specifications
TypeVacuum Ejector

Product details : SMC ZU07SA IN-LINE VACUUM EJECTOR


In-line type vacuum ejector. Compact and lightweight
Suction flow rate up to 16 l/min
Maximum vacuum pressure: -90 kPA
Nozzle diameters: 0.3, 0.4, 0.5 and 0.7 mm
Piping variations. Oval type one-touch fittings: Ø 4 and 6 mm. Screw-in connections: Rc 1/8.
•Maximum flow rate: 16 l/min (ANR).
•Maximum vacuum pressure: -90 kPA.
•Nozzle diameters: 0.3, 0.4, 0.5 and 0.7 mm.
•Dimensions: Overall length 47 to 59 mm. Ø 8.2 to 10.4 mm.
•Weight: 2.4 to 4.3 g.

Nozzle Diameter: 07 (0.7mm)
Vacuum Pressure: S [-85 kPa (ZU03), -87 kPa (ZU04), -90 kPa (ZU05/07)]
Port Size: ø4 One-touch Fitting (ZU03, ZU04), ø6 One-touch Fitting (ZU05, ZU07)

Strengths

•Vacuum port and supply port are located collinearly to facilitate piping
Lightweight construction
The white colour matches bright operating environments
Built-in One-touch fittings

Technical specifications


Attributes
TypeVacuum Ejector
Show UNSPSC/ECL@SS
£ 19.42 excl. VAT
/ Each
£ 23.30 incl. VAT
  • Delivery usually within ( 4 ) days