Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Valve terminal
FESTO 185871 VACUUM GENERATOR CPV14-M1H-VI95-2GLS-1/8
FESTO 185871 VACUUM GENERATOR CPV14-M1H-VI95-2GLS-1/8
Vacuum generator CPV10-M1H
References
festo:
CPV14-M1H-VI95-2GLS-1/8
rubix:
119A4036
manufacturer :
185871
ean:
4052568146122
Technical specifications
Type
Vacuum generators for valve terminals CPV
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 185871 VACUUM GENERATOR CPV14-M1H-VI95-2GLS-1/8
Vacuum generator CPV14-M1H-VI95-2GLS-1/8 With ejector pulse Nominal size, Laval nozzle=0,95 mm, Assembly Position=Any, Ejector characteristic=High vacuum, Operating pressure=2 - 10 bar, Max. vacuum=85 %
Technical specifications
Attributes
Logistics dimensions (L x W x H)
110
x
20
x
60
Ā
mm
Logistic Weight
123,3Ā
g
Type
Vacuum generators for valve terminals CPV
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
258.25
excl. VAT
/
Each
Ā£
309.90
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
FESTO 8022170 INTERLINKING BLOCK CPX-GE-EV-S-VL
SMC DM12-04NU-C1 MULTI CONNECTOR
FESTO 8025282 SLEEVE
FESTO 547423 TIE ROD CPVSC1-ZA-11
SMC ARM11AA1-522-J MANIFOLD REGULATOR
FESTO 8032688 TIE ROD
FESTO 561139 TIE ROD VMPAL-ZAE-10
FESTO 542223 SUB-BASE VMPA-FB-AP-P1
FESTO 3472425 CONTROL BLOCK
FESTO 526203 LOCKING CLIP CPV10/14-HS
FESTO 561007 SUB-BASE
FESTO 533374 PLATE VMPA-APU
SMC AR625-F06 PILOT OPERATED REGULATOR
SMC DM12-06NU MULTI CONNECTOR
FESTO 547396 LABEL HOLDER CPVSC1-ST-3