References
Festo:VAD-ME-1/8
Rubix:119A6003
Manufacturer :35554
EAN:4052568115838

Documents
Product details : FESTO 35554 VACUUM GENERATOR VAD-ME-1/8
Vacuum generator VAD-ME-1/8 With integrated solenoid valve Nominal size, Laval nozzle=0,95 mm, Assembly Position=Any, Ejector characteristic=High vacuum, Integrated function=Electrical on-off valve, Design structure=T-shaped
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 82x78x45 mm |
|---|---|
| Logistic Weight | 150,63 g |
| Type | vacuum generator vad-me-1/8 35554 |
Show UNSPSC/ECL@SS
£ 315.07 excl. VAT
/ Each
£ 378.08 incl. VAT
- Delivery usually within ( 8 ) days