SMC ZQ1101U-K1Y5L-EBG-00-Q COMPACT VACUUM EJECTOR + SWITCH
Venturi compact + high precision num pressure switch zq series
See technical informationReferences
SMC:ZQ1101U-K1Y5L-EBG-00-Q
Rubix:2611175

Product details : SMC ZQ1101U-K1Y5L-EBG-00-Q COMPACT VACUUM EJECTOR + SWITCH
When you already have one of the lightest and narrowest space saving ejector systems on the market, it´s difficult to see how you can improve it. But, our R&D engineers have once again come up with another great idea. By simply replacing the ejectors existing pressure switch with our ultra thin ZSE 10 digital pressure switch, input setting errors are dramatically reduced and with the units copy function, multiple stations can be easily copied and set from the master unit. Further performance benefits of this new combination are improved multi angled indicator visibility, easier operational handling (by replacing trimmers with buttons) and reduced energy consumption, by up to 20%, thanks to the units power saving function.
•Compact vacuum ejector
•Body width: 10mm
•Light weight: 109g (single unit with vacuum pressure switch and suction filter)
•Equipped with digital vacuum pressure switch with LED display
•Optional check valve available
Nozzle Diameter: ø1.0
Exhaust: 1U (Silencer for Single Unit)
Solenoid Valve Combination: K1 (Supply Valve
Pilot Valve: Y [DC Low Wattage Type (0.5W)]
Voltage: 5 (24VDC)
Electrical Entry: L (L Plug Connector, Lead Wire Length 0.3 M, Light & Surge Suppressor)
Manual Override: Non-locking Push Style
Latching: Push Lock Type
Suction Filter Vac Press Sw: EB (0 to -101 kPa + PNP open collector 2 outputs + with suction filter)
Vacuum Pressure Switch Unit: None (or With Unit Switching Function)
Vacuum Switch Electrical Entry: G (Connector type with 2 m lead wire)
Check Valve: None
Fitting (V port): 0 [Without fitting (M5 x 0.8)]
Fitting (P port): 0 [Without fitting (M5 x 0.8)]
Q: Q (CE Marked)
•Body width: 10mm
•Light weight: 109g (single unit with vacuum pressure switch and suction filter)
•Equipped with digital vacuum pressure switch with LED display
•Optional check valve available
Nozzle Diameter: ø1.0
Exhaust: 1U (Silencer for Single Unit)
Solenoid Valve Combination: K1 (Supply Valve
Pilot Valve: Y [DC Low Wattage Type (0.5W)]
Voltage: 5 (24VDC)
Electrical Entry: L (L Plug Connector, Lead Wire Length 0.3 M, Light & Surge Suppressor)
Manual Override: Non-locking Push Style
Latching: Push Lock Type
Suction Filter Vac Press Sw: EB (0 to -101 kPa + PNP open collector 2 outputs + with suction filter)
Vacuum Pressure Switch Unit: None (or With Unit Switching Function)
Vacuum Switch Electrical Entry: G (Connector type with 2 m lead wire)
Check Valve: None
Fitting (V port): 0 [Without fitting (M5 x 0.8)]
Fitting (P port): 0 [Without fitting (M5 x 0.8)]
Q: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 109 g |
|---|---|
| Type | nominal nozzle size: 1 mm |
Show UNSPSC/ECL@SS
£ 352.31 excl. VAT
/ Each
£ 422.77 incl. VAT
- Delivery usually within ( 6 ) days