References
Festo:OVEM-05-H-B-QO-OE-N-2P
Rubix:391A4881
Manufacturer :538825
EAN:4052568176549

Documents
Product details : FESTO 538825 VACUUM GENERATOR
Vacuum generator OVEM-05-H-B-QO-OE-N-2P Supply/vacuum port with QS fittings, exhaust port with open silencer. Nominal size, Laval nozzle=0,45 mm, Grid dimension=20 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard)
Vacuum generator OVEM-05-H-B-QO-OE-N-2P 538825
Technical specifications
Attributes
| Logistic Weight | 653,6 g |
|---|---|
| Type | ovem-05-h-b-qo-oe-n-2p vacuum generator |
Show UNSPSC/ECL@SS
£ 642.44 excl. VAT
/ Each
£ 770.93 incl. VAT
- Delivery usually within ( 2 ) days