References
Festo:OVEM-07-H-B-GO-CE-N-1P
Rubix:391A4883
Manufacturer :540026
EAN:4052568178284

Documents
Product details : FESTO 540026 VACUUM GENERATOR
Vacuum generator OVEM-07-H-B-GO-CE-N-1P Nominal size, Laval nozzle=0,7 mm, Grid dimension=20 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard)
Vacuum generator OVEM-07-H-B-GO-CE-N-1P 540026
Technical specifications
Attributes
| Logistic Weight | 455,07 g |
|---|---|
| Type | ovem-07-h-b-go-ce-n-1p vacuum generator |
Show UNSPSC/ECL@SS
£ 464.03 excl. VAT
/ Each
£ 556.84 incl. VAT
- Delivery usually within ( 2 ) days