References
Festo:OVEM-10-H-B-QO-CE-N-1P
Rubix:391A4901
Manufacturer :540023
EAN:4052568178253

Documents
Product details : FESTO 540023 VACUUM GENERATOR
Vacuum generator OVEM-10-H-B-QO-CE-N-1P Nominal size, Laval nozzle=0,95 mm, Grid dimension=20 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard)
Vacuum generator OVEM-10-H-B-QO-CE-N-1P 540023
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x68x115 mm |
|---|---|
| Logistic Weight | 452,4 g |
| Type | ovem-10-h-b-qo-ce-n-1p vacuum generator |
Show UNSPSC/ECL@SS
£ 473.76 excl. VAT
/ Each
£ 568.51 incl. VAT
- Delivery usually within ( 2 ) days