References
Festo:OVEM-07-H-B-QO-CE-N-2N
Rubix:391A4890
Manufacturer :540018
EAN:4052568178208

Documents
Product details : FESTO 540018 VACUUM GENERATOR
Vacuum generator OVEM-07-H-B-QO-CE-N-2N Supply/vacuum port with QS fittings, exhaust port with open silencer. Nominal size, Laval nozzle=0,7 mm, Grid dimension=20 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard)
Vacuum generator OVEM-07-H-B-QO-CE-N-2N 540018
Technical specifications
Attributes
| Logistic Weight | 669 g |
|---|---|
| Type | ovem-07-h-b-qo-ce-n-2n vacuum generator |
Show UNSPSC/ECL@SS
£ 642.44 excl. VAT
/ Each
£ 770.93 incl. VAT
- Delivery usually within ( 6 ) days