References
Festo:OVEM-05-H-B-QO-CE-N-1PD
Rubix:391A4877
Manufacturer :8037697
EAN:4052568285685
Documents
Product details : FESTO 8037697 VACUUM GENERATOR
Rapid purging of vacuum for safe placement of the work piece by means of an integrated solenoid valve for controlling the ejector pulse. Central electrical connection via an M12 plug. Monitoring and visualisation of the vacuum pressure by means of a vacuum sensor with LCD display (bar).
Strengths
•Economical: short switching times thanks to integrated solenoid valves–vacuum on/off–ejector pulse
Quick, precise and safe placement of the work piece by means of the ejector pulse
Cost saving through preventive maintenance/service thanks to maintenance indicator
Cost saving through integrated air-saving function Powerful supply of multiple vacuum generators via a common supply manifold
Low-cost variants with one switching output (OVEM-...-1P/1N)
Easy to use: Simple installation via M12 plugs and QS fittings
Simple mounting via screws
All control elements are on one side
Quiet operation thanks to integrated silencers
Vacuum sensor with LCD display (OVEM-...-1PD/2P/2N/PU/PI/LK)–vacuum is displayed numerically and as a bar chart–Important parameters and diagnostic information are displayed
Reliable: Permanent monitoring of the entire vacuum system via a vacuum sensor to reduce down times(condition monitoring)
Prevention of pressure drop by means of an integrated air-saving function in conjunction with an integrated check valve
Reliable: Permanent monitoring of the entire vacuum system via a vacuum sensor to reduce down times(condition monitoring)
Prevention of pressure drop by means of an integrated air-saving function in conjunction with an integrated check valve
Space-optimised: All functions are compactly integrated in one unit
No protruding elements such as valves or vacuum sensor
Space optimised installation is possible as all the control elements can be accessed from one side
Easy to maintain: Integrated filter with inspection window for maintenance indication
Reduced contamination of the vacuum generator thanks to an open silencer
Quick, precise and safe placement of the work piece by means of the ejector pulse
Cost saving through preventive maintenance/service thanks to maintenance indicator
Cost saving through integrated air-saving function Powerful supply of multiple vacuum generators via a common supply manifold
Low-cost variants with one switching output (OVEM-...-1P/1N)
Easy to use: Simple installation via M12 plugs and QS fittings
Simple mounting via screws
All control elements are on one side
Quiet operation thanks to integrated silencers
Vacuum sensor with LCD display (OVEM-...-1PD/2P/2N/PU/PI/LK)–vacuum is displayed numerically and as a bar chart–Important parameters and diagnostic information are displayed
Reliable: Permanent monitoring of the entire vacuum system via a vacuum sensor to reduce down times(condition monitoring)
Prevention of pressure drop by means of an integrated air-saving function in conjunction with an integrated check valve
Reliable: Permanent monitoring of the entire vacuum system via a vacuum sensor to reduce down times(condition monitoring)
Prevention of pressure drop by means of an integrated air-saving function in conjunction with an integrated check valve
Space-optimised: All functions are compactly integrated in one unit
No protruding elements such as valves or vacuum sensor
Space optimised installation is possible as all the control elements can be accessed from one side
Easy to maintain: Integrated filter with inspection window for maintenance indication
Reduced contamination of the vacuum generator thanks to an open silencer
Technical specifications
Attributes
| Type | vacuum generator ovem-05-h-b-qo-ce-n-1pd |
|---|
Show UNSPSC/ECL@SS
£ 642.44 excl. VAT
/ Each
£ 770.93 incl. VAT
- Delivery usually within ( 11 ) days
