References
SMC:IRV20-LC10G
Rubix:394A2586
Manufacturer :IRV20-LC10G
Documents
Product details : SMC IRV20-LC10G VACUUM REGULATOR
The IRV series vacuum regulator was developed to upgrade the design of the T203 model in a more compact size and to expand the range of vacuum regulators. Thread sizes available include Rc(PT), NPT and G(PF).
Strengths
Standarized single piping.
Maximum flow rate is now more than twice the flow rate of the existing model: 140 l/min (ANR), 240 l/min (ANR).
20% Mass reduction.
Integrated one-touch fitting is now standard.
Easy to attach/detach the pressure gauge or digital pressure switch due to attachment by clip.
2 possible mounting orientations for the pressure gauge or digital pressure switch.
Multiple mounting angles.
Expanding mounting variations.
Technical specifications
Attributes
| Type | irv10/20, vacuum regulator |
|---|
Show UNSPSC/ECL@SS
£ 124.31 excl. VAT
/ Each
£ 149.17 incl. VAT
- Usually arrives within 14 working days