References
SMC:ZK2A15K5RWA-06
Rubix:265A1905
Manufacturer :ZK2A15K5RWA-06
Documents
Product details : SMC ZK2A15K5RWA-06
Advanced vacuum unit (ejector/pump/manifold systems) with low noise and high efficiency options.
Energy saving digital vacuum switch: Intermittent energizing (supply/exhaust) only when vacuum decreases.
More efficient 2-stage ejector: Air consumption 30% reduced.
Dual 2 port valve (release valve/supply valve): Can hold vacuum even when the power goes out or is turned off. Prevents the sudden dropping of workpieces.
All-in-one design with integrated components to make it compact and lightweight.
Retrofitting of vacuum sensor and manifold rail mounting bracket allowed.
Energy saving digital vacuum switch: Intermittent energizing (supply/exhaust) only when vacuum decreases.
More efficient 2-stage ejector: Air consumption 30% reduced.
Dual 2 port valve (release valve/supply valve): Can hold vacuum even when the power goes out or is turned off. Prevents the sudden dropping of workpieces.
All-in-one design with integrated components to make it compact and lightweight.
Retrofitting of vacuum sensor and manifold rail mounting bracket allowed.
Technical specifications
Attributes
| Type | vacuum ejector |
|---|
Show UNSPSC/ECL@SS
£ 309.26 excl. VAT
/ Each
£ 371.11 incl. VAT
- Delivery usually within ( 4 ) days

