FESTO 189249 SUCTION CUP COMPLETE HOLDER ESH-HDL-4-QS
Suction cup holder ESH-HDL
See technical informationSee documentsReferences
Festo:ESH-HDL-4-QS
Rubix:120A6304
Manufacturer :189249
EAN:4052568078553

Documents
Product details : FESTO 189249 SUCTION CUP COMPLETE HOLDER ESH-HDL-4-QS
Suction cup holder ESH-HDL-4-QS with increased height compensator, vacuum Connection at side, compensator secured by two Hexagonal Nuts. Height compensator for suction-cup holder=20 mm, Volume=0,37 cm3, Assembly Position=Vertical, Design structure=(* Vacuum Connection at side, * with height compensation), Correlation to suction-cup holder=Size 4
Technical specifications
Attributes
| Logistic Weight | 69,8 g |
|---|---|
| Type | suction cup complete holder esh-hdl-4-qs 189249 |
| Material | high alloy steel |
Show UNSPSC/ECL@SS
£ 65.73 excl. VAT
/ Each
£ 78.88 incl. VAT
- Delivery usually within ( 2 ) days