SMC IRV20-F04BG-X3 VACUUM REGULATOR
IRV20 series vacuum regulator
See technical informationSee documentsReferences
SMC:IRV20-F04BG-X3
Rubix:123A9852
Manufacturer :IRV20-F04BG-X3

Documents
Product details : SMC IRV20-F04BG-X3 VACUUM REGULATOR
The IRV series vacuum regulator is offered in 3 compact, lightweight sizes. Adjustment resolution is possible within 0.13kPa. Port sizes available are 1/8Rc(PT), and 1/4, 3/8 and 1/2 with Rc(PT), NPT or G(PF) thread types.
Strengths
•Single sided connections series
Mass reduced by 20%
Max. flow 140/min (ANR) and 240/min (ANR)
Integrated digital pressure switch for panel mounting
Built-in one-touch fittings
Mass reduced by 20%
Max. flow 140/min (ANR) and 240/min (ANR)
Integrated digital pressure switch for panel mounting
Built-in one-touch fittings
Technical specifications
Attributes
| Logistic Weight | 475 g |
|---|---|
| Type | vacuum regulator |
Show UNSPSC/ECL@SS
£ 123.36 excl. VAT
/ Each
£ 148.03 incl. VAT
- Delivery usually within ( 8 ) days