References
SMC:ZPR50BN-08-A8
Rubix:394A2358
Manufacturer :00727338

Documents
Product details : SMC ZPR50BN-08-A8 VACUUM PAD
For the adsorption of general workpieces
Strengths
Lateral vacuum entry
With rotating or non-rotating buffer
Built-in one-touch fitting
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Built-in one-touch fitting
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Material | nbr |
| Diameter | 50 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 30.21 excl. VAT
/ Each
£ 36.25 incl. VAT
- Delivery usually within ( 28 ) days