FESTO 1396096 SUCTION CUP COMPLETE VAS-75-1/4-PUR-B
VAS vacuum cup
See technical informationSee documentsReferences
Festo:VAS-75-1/4-PUR-B
Rubix:121A1397
Manufacturer :1396096
EAN:4052568062095

Documents
Product details : FESTO 1396096 SUCTION CUP COMPLETE VAS-75-1/4-PUR-B
Suction cup complete VAS-75-1/4-PUR-B Sealing ring is not included in the scope of delivery. Suction cup height compensator=3,5 mm, Nominal size=4 mm, Suction cup diameter=75 mm, Suction cup volume=18,3 cm3, Effective suction diameter=67,4 mm
Technical specifications
Attributes
| Logistic Weight | 77 g |
|---|---|
| Material | pur |
| Diameter | 75 mm |
| Shape | round |
| Type | vas |
Show UNSPSC/ECL@SS
£ 16.78 excl. VAT
/ Each
£ 20.14 incl. VAT
- Delivery usually within ( 2 ) days