SMC ZHP63BMNB-00 VACUUM PAD WITHOUT EJECTOR
Vacuum Pad with Ejector - ZHP
See technical informationSee documentsReferences
SMC:ZHP63BMNB-00
Rubix:394A2577
Manufacturer :ZHP63BMNB-00
EAN:3618035365918
Documents
Product details : SMC ZHP63BMNB-00 VACUUM PAD WITHOUT EJECTOR
Integration of ejector and pad in a single compact unit.
Lock-plate structure that enables easy, one-touch replacement of the pad.
More efficient two-stage ejector mounted, with improved vacuum generation efficiency: suction flow rate increased by 50 %, and air consumption reduced by 30 %.
Through-hole silencer placed in the release, thus discharging directly to atmosphere - noise reduced and clogging minimised.
3 port locations available in the adapted pad, allowing for variety of connections and for daisy-chain piping.
Strengths
Pad Sizes: Ø 63 - Ø 80 mm
Shapes: Bellows Type with Groove, Flat Type with Groove
Materials: NBR, Silicone Rubber, Urethane Rubber, FKM
Technical specifications
Attributes
| Type | vacuum pad with ejector - zhp |
|---|
Show UNSPSC/ECL@SS
£ 108.83 excl. VAT
/ Each
£ 130.60 incl. VAT
- Usually arrives within 14 working days
