FESTO 537813 VACUUM GAUGE FVAM-63-V1/0-G1/4-EN
FVAM vacuum gauge
See technical informationSee documentsReferences
Festo:FVAM-63-V1/0-G1/4-EN
Rubix:129A1196
Manufacturer :537813
EAN:4052568015947

Documents
Product details : FESTO 537813 VACUUM GAUGE FVAM-63-V1/0-G1/4-EN
Vacuum gauge FVAM-63-V1/0-G1/4-EN With display unit in bar. Nominal size of pressure gauge=63, Position of Connection=Rear side central, Based on the standard=DIN EN 837-1, Type of seal on screw-in stud=coating, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x70x90 mm |
|---|---|
| Logistic Weight | 132,78 g |
| Type | vacuum gauge fvam-63-v1/0-g1/4-en 537813 |
Show UNSPSC/ECL@SS
£ 39.31 excl. VAT
/ Each
£ 47.17 incl. VAT
- Delivery usually within ( 2 ) days