References
SMC:ZP10CS
Rubix:132A9374
Manufacturer :ZP10CS
EAN:3618036478921

Documents
Product details : SMC ZP10CS VACUUM PAD
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: Ø 2 - Ø 50 mm
•Shape: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.
Pad Diameter: ø10
Pad Styles: C (Flat w/Ribs)
Material: S (Silicon Rubber)
Lock Ring: Lock Ring
Suffix: None
•Shape: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.
Pad Diameter: ø10
Pad Styles: C (Flat w/Ribs)
Material: S (Silicon Rubber)
Lock Ring: Lock Ring
Suffix: None
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x13x12 mm |
|---|---|
| Logistic Weight | 9 g |
| Material | silicone rubber |
| Diameter | 10 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 3.49 excl. VAT
/ Each
£ 4.19 incl. VAT
- Delivery usually within ( 4 ) days