SMC ZPT13BSK10-B5-A10 VERTICAL ENTRY V/PAD & BUFFER
With Lock Ring & Buffer - ZPT (B)(J,K)
See technical informationSee documentsReferences
SMC:ZPT13BSK10-B5-A10
Rubix:394A2619
Manufacturer :00072151
EAN:3618036451948

Documents
Product details : SMC ZPT13BSK10-B5-A10 VERTICAL ENTRY V/PAD & BUFFER
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Pad Sizes: Ø 6 - Ø 50 mm
Shapes: Bellows Type
Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Diameter | 13 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 44.59 excl. VAT
/ Each
£ 53.51 incl. VAT
- Usually arrives within 14 working days